Shop All Chemicals Starting with A
Spectrum
Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g
Mfr # A1225-25GM
Zoro # G7966697
$60.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Special Information Written Order Required
- Molecular Weight 228.19
- CAS Number 7727-54-0
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1225-25GM
- Zoro # G7966697
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Ammonium Peroxydisulfate, Crystal, Reagent, ACS |
Chemical Container Type | Bottle |
Special Information | Written Order Required |
Molecular Weight | 228.19 |
CAS Number | 7727-54-0 |
Shelf Life | 24 mo |
Chemical Formula | (NH4)2S2O8 |
Shipping Restrictions | UN1444, Ammonium Persulfate, 5.1, PG III |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Description
Ammonium Peroxydisulfate, Crystal, Reagent, ACS, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical Formula (NH4)2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III, Special Information Written Order Required
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK30 (1-1H)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Spectrum Chemicals Starting with A