Shop All Chemicals Starting with A
Spectrum
Ammnm Hydroxide, Rgnt, ACS, 500mL, PK6
Mfr # A1195-500MLGL-CS6
Zoro # G7998048
product price: $256.99
/pk 6, $42.83/ea
Free Shipping & Returns
$256.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 1336-21-6
- Chemical Formula NH4OH
- Molecular Weight 35.05
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1195-500MLGL-CS6
- Zoro # G7998048
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ammonium Hydroxide, Reagent, ACS |
Chemical Container Type | Bottle |
CAS Number | 1336-21-6 |
Chemical Formula | NH4OH |
Molecular Weight | 35.05 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Grade | ACS |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
Description
Ammonium Hydroxide, Reagent, ACS, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- Spectrum Chemicals Starting with A