Shop All Chemicals Starting with A
Spectrum
Ammnm Hydroxide, Rgnt, ACS, 4L
Mfr # A1195-4LTPV
Zoro # G7953710
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 4 L
- Molecular Weight 35.05
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1195-4LTPV
- Zoro # G7953710
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ammonium Hydroxide, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 35.05 |
Chemical Grade | ACS |
Chemical Container Material | Coated Glass |
Chemical Formula | NH4OH |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
CAS Number | 1336-21-6 |
Description
Ammonium Hydroxide, Reagent, ACS, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- Spectrum Chemicals Starting with A