Shop All Chemicals Starting with A
Spectrum
Ammnm Hydroxide, Rgnt, ACS, 2.5L, PK4
Mfr # A1195-2.5LTPV-CS4
Zoro # G7976530
product price: $412.99
/pk 4, $103.25/ea
Free Shipping & Returns
$412.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NH4OH
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III
- Chemical Container Material Coated Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1195-2.5LTPV-CS4
- Zoro # G7976530
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Ammonium Hydroxide, Reagent, ACS |
Chemical Formula | NH4OH |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
Chemical Container Material | Coated Glass |
Chemical Grade | ACS |
CAS Number | 1336-21-6 |
Molecular Weight | 35.05 |
Description
Ammonium Hydroxide, Reagent, ACS, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- GLOBE SCIENTIFIC Tube Holder Clips 12 x 15mL, PK12 (GTR-HA-15)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Spectrum Chemicals Starting with A