Shop All Chemicals Starting with A
Spectrum
Ammnm Hydroxide, Rgnt, ACS, 100mL
Mfr # A1195-100ML
Zoro # G7936542
$64.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
- Chemical Container Size 100 mL
- Chemical Container Type Bottle
- CAS Number 1336-21-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1195-100ML
- Zoro # G7936542
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Ammonium Hydroxide, Reagent, ACS |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
CAS Number | 1336-21-6 |
Chemical Formula | NH4OH |
Chemical Grade | ACS |
Shipping Restrictions | UN2672, Ammonia, Solution, 8, PG III |
Molecular Weight | 35.05 |
Description
Ammonium Hydroxide, Reagent, ACS, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 100mL, PK12 (5YHA2)
- HEATHROW SCIENTIFIC Eco-smartFunnel Disposable Paper F, PK25 (HS120219)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 800M (JBF800)
- ADVANTEC MFS 47mm Polypropylene Holder (43303020) (43303020)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A