Shop All Chemicals Starting with A
Spectrum
Ammnm Chlrd, Grnlr, Rgnt, ACS, 500g, PK6
Mfr # A1165-500GM-CS6
Zoro # G7979428
product price: $412.99
/pk 6, $68.83/ea
Free Shipping & Returns
$412.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Container Material Plastic
- Chemical Formula NH4Cl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1165-500GM-CS6
- Zoro # G7979428
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ammonium Chloride, Granular, Reagent, ACS |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Formula | NH4Cl |
Chemical Container Type | Bottle |
Molecular Weight | 53.49 |
Chemical Grade | ACS |
CAS Number | 12125-02-9 |
Description
Ammonium Chloride, Granular, Reagent, ACS, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cardboard Slide Holders, 4-Place, PK20 (120557)
- ROCKER SCIENTIFIC CO LTD MF5 Series Magnetic Filter Funnel with Lid Kit, 500mL, 47mm, 1/Pk (200500-01)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- Spectrum Chemicals Starting with A