Shop All Chemicals Starting with A
Spectrum
Ammnm Chlrd, Grnlr, Rgnt, ACS, 12kg
Mfr # A1165-12KG
Zoro # G8065290
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 53.49
- Chemical Container Material Plastic
- Chemical Container Size 12 kg
- Chemical Formula NH4Cl
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1165-12KG
- Zoro # G8065290
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 12 kg |
Details
Item | Ammonium Chloride, Granular, Reagent, ACS |
Molecular Weight | 53.49 |
Chemical Container Material | Plastic |
Chemical Formula | NH4Cl |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 12125-02-9 |
Chemical Container Type | Drum |
Chemical Grade | ACS |
Shelf Life | 24 mo |
Description
Ammonium Chloride, Granular, Reagent, ACS, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Spectrum Chemicals Starting with A