Shop All Chemicals Starting with A
Spectrum
Aminoquinoline, 5g
Mfr # A0417-5G
Zoro # G8288633
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 5 g
- Shelf Life 24 mo
- Molecular Weight F.W. 144.18
- CAS Number 580-22-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0417-5G
- Zoro # G8288633
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2-Aminoquinoline |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | F.W. 144.18 |
CAS Number | 580-22-3 |
Chemical Formula | C9H8N2 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
2-Aminoquinoline, CAS Number 580-22-3, Molecular Weight F.W. 144.18, Chemical Formula C9H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Amphotericin B, 100g (A40030-100.0)
- Spectrum Chemicals Starting with A