Shop All Chemicals Starting with A
Spectrum
Aminopropyltriethoxysilane, 25g
Mfr # A0439-25G
Zoro # G8209113
product price: $34.99
/ea
$34.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 221.37
- Shipping Restrictions UN2735, Amine Liquid, Corrosive, n.o.s. (3-Aminopropyltriethoxysilane), 8, PG III
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0439-25G
- Zoro # G8209113
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 3-Aminopropyltriethoxysilane |
Molecular Weight | F.W. 221.37 |
Shipping Restrictions | UN2735, Amine Liquid, Corrosive, n.o.s. (3-Aminopropyltriethoxysilane), 8, PG III |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Formula | C9H23NO3Si |
Chemical Container Material | Clear Glass |
CAS Number | 919-30-2 |
Shelf Life | 24 mo |
Description
3-Aminopropyltriethoxysilane, CAS Number 919-30-2, Molecular Weight F.W. 221.37, Chemical Formula C9H23NO3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amine Liquid, Corrosive, n.o.s. (3-Aminopropyltriethoxysilane), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- BEL-ART Bel-Art LDPE Wash Bottles 118160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (118160008)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- Spectrum Chemicals Starting with A