Shop All Chemicals Starting with A
Spectrum
Aminoethylamino, 500g
Mfr # A0774-500G
Zoro # G8132448
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight F.W. 222.36
- Shelf Life 24 mo
- CAS Number 1760-24-3
- Chemical Formula C8H22N2O3Si
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0774-500G
- Zoro # G8132448
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | 3-(2-AminoethylAmino)Propyltrimethoxysilane |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 222.36 |
Shelf Life | 24 mo |
CAS Number | 1760-24-3 |
Chemical Formula | C8H22N2O3Si |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III |
Chemical Grade | Reagent |
Description
3-(2-AminoethylAmino)Propyltrimethoxysilane, CAS Number 1760-24-3, Molecular Weight F.W. 222.36, Chemical Formula C8H22N2O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Spectrum Chemicals Starting with A