Shop All Chemicals Starting with A
Spectrum
Aminoethanol, 25g
Mfr # A0297-25G
Zoro # G8102092
$31.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Molecular Weight F.W. 61.08
- CAS Number 141-43-5
- Chemical Formula C2H7NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A0297-25G
- Zoro # G8102092
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Aminoethanol |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 61.08 |
CAS Number | 141-43-5 |
Chemical Formula | C2H7NO |
Shipping Restrictions | UN2491, Ethanolamine, 8, PG III |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
2-Aminoethanol, CAS Number 141-43-5, Molecular Weight F.W. 61.08, Chemical Formula C2H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2491, Ethanolamine, 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (621410)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- Spectrum Chemicals Starting with A