Shop All Chemicals Starting with A
Spectrum
Amino 4 Bromoanthraquinone Sulfonic
Mfr # A0269-500G
Zoro # G8243203
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Formula C7H7NO2
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A0269-500G
- Zoro # G8243203
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | 4-Aminobenzoic Acid |
Chemical Grade | Reagent |
Chemical Formula | C7H7NO2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 137.14 |
CAS Number | 150-13-0 |
Chemical Container Type | Bottle |
Description
4-Aminobenzoic Acid, CAS Number 150-13-0, Molecular Weight 137.14, Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- Spectrum Chemicals Starting with A