Shop All Chemicals Starting with A
Spectrum
Amino 1 Methyltetrazole, 25g
Mfr # A2427-25G
Zoro # G8163911
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 99.10
- Chemical Formula C2H5N5
- Chemical Grade Reagent
- CAS Number 5422-44-6
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A2427-25G
- Zoro # G8163911
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 5-Amino-1-Methyltetrazole |
Molecular Weight | F.W. 99.10 |
Chemical Formula | C2H5N5 |
Chemical Grade | Reagent |
CAS Number | 5422-44-6 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
5-Amino-1-Methyltetrazole, CAS Number 5422-44-6, Molecular Weight F.W. 99.10, Chemical Formula C2H5N5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- Spectrum Chemicals Starting with A