Shop All Chemicals Starting with A
Spectrum
Amino 1 Decanol, 1g
Mfr # A1523-1G
Zoro # G8271781
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 173.30
- Chemical Grade Reagent
- Chemical Container Size 1 g
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1523-1G
- Zoro # G8271781
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Item | 10-Amino-1-Decanol |
Molecular Weight | F.W. 173.30 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 23160-46-5 |
Chemical Formula | C10H23NO |
Shelf Life | 24 mo |
Description
10-Amino-1-Decanol, CAS Number 23160-46-5, Molecular Weight F.W. 173.30, Chemical Formula C10H23NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 32 Oz Glass Jar, Round, Flint, 70-450 (015200)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Spectrum Chemicals Starting with A