Shop All Chemicals Starting with A
Spectrum
Amino 1, 2, 4 Triazole, 500g
Mfr # A0432-500G
Zoro # G8177141
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- CAS Number 61-82-5
- Shelf Life 24 mo
- Chemical Formula C2H4N4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0432-500G
- Zoro # G8177141
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | 3-Amino-1,2,4-Triazole |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 61-82-5 |
Shelf Life | 24 mo |
Chemical Formula | C2H4N4 |
Chemical Grade | Reagent |
Molecular Weight | F.W. 84.08 |
Shipping Restrictions | UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III |
Description
3-Amino-1,2,4-Triazole, CAS Number 61-82-5, Molecular Weight F.W. 84.08, Chemical Formula C2H4N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s., 9, PG III
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hygrometer, Humidity, -50/70C (B61506-0100)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- TRICORBRAUN 16 Oz Glass Jar, Round, Flint, 89-400 Straight Sided (012881)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- Spectrum Chemicals Starting with A