Shop All Chemicals Starting with A
Spectrum
Aluminum Hydroxide, 2.5kg
Mfr # A1093-2.5KG13
Zoro # G7941460
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Chemical Grade Reagent
- Molecular Weight 78
- Chemical Formula Al(OH)3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1093-2.5KG13
- Zoro # G7941460
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Aluminum Hydroxide |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
Molecular Weight | 78 |
Chemical Formula | Al(OH)3 |
Chemical Container Type | Drum |
CAS Number | 21645-51-2 |
Description
Aluminum Hydroxide, CAS Number 21645-51-2, Molecular Weight 78, Chemical Formula Al(OH)3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Bases, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tubes, 29ML, PK500 (73500-18150)
- LOVIBOND Phenol Red Tablets/For pH (511770BT)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- HYDE Delta 1-1/2 in. W Carbon Steel Single-Edge Razor Scraper (13050)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- Spectrum Chemicals Starting with A