Shop All Carts, Caddies & Accessories
Spectrum
Aluminum Brush Rack, 17" Long, Green
Mfr # 4073509
Zoro # G110916366
product price: $21.19
/ea
Sold in multiples of 12 for $254.28
$254.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 4073509
- Zoro # G110916366
- UPC # 085404125634
- Country of Origin United States
- Category Carts, Caddies & Accessories
Details
Item | Spectrum Aluminum Brush Rack 17in Long - |
Description
Spectrum Aluminum Brush Rack 17in Long -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE Cleaner, Size 1 gal. (SH-GAL-4)
- PIG PIG Premoistened Hand and Surface Wiper 432 wipers/case, 72 wipers/disp, 6 disp/case 12" L x 10" W (WIP1301)
- MORTON SALT Pool Salt, Professionals Choice, Bag, 40 lbs (F124670000G)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- IMPACT PRODUCTS Wall Bracket, Rectangular, Blue (802-90)
- CLOSETMAID Ironing Caddy (3458)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Lime (101177)
- IMPACT PRODUCTS Mounting Bracket for Gallon Container Silver, Gray (IMP801)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray (1902465)
- VORTEX Deluxe Carry Caddy (VO845842)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- Spectrum Carts, Caddies & Accessories