Shop All Chemicals Starting with A
Spectrum
Alpha, Alpha Bis(4 Aminophenyl) 1,500g
Mfr # B1562-500G
Zoro # G8084787
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Molecular Weight F.W. 344.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # B1562-500G
- Zoro # G8084787
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Alpha,alpha'-Bis(4-Aminophenyl)-1,4-Diisopropylbenzene |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 344.50 |
CAS Number | 2716-10-1 |
Chemical Grade | Reagent |
Chemical Formula | C24H28N2 |
Description
Alpha,alpha'-Bis(4-Aminophenyl)-1,4-Diisopropylbenzene, CAS Number 2716-10-1, Molecular Weight F.W. 344.50, Chemical Formula C24H28N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- CONAIR Hair Dryer 1875W Org (259Y)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- Spectrum Chemicals Starting with A