Shop All Chemicals Starting with A
Spectrum
Allylphenol, 500g
Mfr # A0233-500G
Zoro # G8176703
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1745-81-9
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 134.18
- Chemical Grade Reagent
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0233-500G
- Zoro # G8176703
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2-Allylphenol |
CAS Number | 1745-81-9 |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 134.18 |
Chemical Grade | Reagent |
Chemical Formula | C9H10O |
Shipping Restrictions | UN3145, Alkylphenol, Liquid, n.o.s. (2-Allylphenol), 8, PG III |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
2-Allylphenol, CAS Number 1745-81-9, Molecular Weight F.W. 134.18, Chemical Formula C9H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3145, Alkylphenol, Liquid, n.o.s. (2-Allylphenol), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 10 (PLS1268-PH10)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- Spectrum Chemicals Starting with A