Shop All Chemicals Starting with A
Spectrum
Allylphenol, 25g
Mfr # A0233-25G
Zoro # G8291232
product price: $32.79
/ea
$32.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 134.18
- CAS Number 1745-81-9
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0233-25G
- Zoro # G8291232
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Allylphenol |
Molecular Weight | F.W. 134.18 |
CAS Number | 1745-81-9 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C9H10O |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shipping Restrictions | UN3145, Alkylphenol, Liquid, n.o.s. (2-Allylphenol), 8, PG III |
Description
2-Allylphenol, CAS Number 1745-81-9, Molecular Weight F.W. 134.18, Chemical Formula C9H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3145, Alkylphenol, Liquid, n.o.s. (2-Allylphenol), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- Spectrum Chemicals Starting with A