Shop All Chemicals Starting with A
Spectrum
Allyl Phenyl Ether, 500g
Mfr # A0234-500G
Zoro # G8280680
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C9H10O
- Molecular Weight F.W. 134.18
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0234-500G
- Zoro # G8280680
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Allyl Phenyl Ether |
Chemical Container Material | Clear Glass |
Chemical Formula | C9H10O |
Molecular Weight | F.W. 134.18 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 1746-13-0 |
Chemical Grade | Reagent |
Description
Allyl Phenyl Ether, CAS Number 1746-13-0, Molecular Weight F.W. 134.18, Chemical Formula C9H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS B1310 2 Inch Tubular Shaft Assembly 48 Inch (B9553SF)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A