Shop All Chemicals Starting with A
Spectrum
Allyl Ether, 25mL
Mfr # A0229-25ML
Zoro # G8278842
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Type Bottle
- CAS Number 557-40-4
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0229-25ML
- Zoro # G8278842
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Allyl Ether |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 557-40-4 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2360, Diallyl Ether, 3, PG II |
Chemical Formula | C6H10O |
Molecular Weight | 98.15 |
Description
Allyl Ether, CAS Number 557-40-4, Molecular Weight 98.15, Chemical Formula C6H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2360, Diallyl Ether, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- Spectrum Chemicals Starting with A