Shop All Chemicals Starting with A
Spectrum
Allyl Acetate, 500mL
Mfr # A0020-500ML
Zoro # G8142141
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 100.12
- Chemical Grade Reagent
- Chemical Container Size 500 mL
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0020-500ML
- Zoro # G8142141
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Allyl Acetate |
Chemical Container Type | Bottle |
Molecular Weight | 100.12 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 591-87-7 |
Chemical Formula | C5H8O2 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2333, Allyl Acetate, 3, PG II |
Description
Allyl Acetate, CAS Number 591-87-7, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2333, Allyl Acetate, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Spectrum Chemicals Starting with A