Shop All Chemicals Starting with A
Spectrum
Allura Red Ac, 5g
Mfr # A0943-5G
Zoro # G8274712
product price: $37.29
/ea
$37.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C18H14N2Na2O8S2
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0943-5G
- Zoro # G8274712
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | Allura Red AC |
Shelf Life | 24 mo |
Chemical Formula | C18H14N2Na2O8S2 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 496.42 |
Chemical Container Type | Bottle |
CAS Number | 25956-17-6 |
Product Type | Allura Red Ac |
Description
Allura Red Ac, CAS Number 25956-17-6, Molecular Weight F.W. 496.42, Chemical Formula C18H14N2Na2O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- Spectrum Chemicals Starting with A