Shop All Chemicals Starting with A
Spectrum
Agmatine Sulfate, 1g
Mfr # A0310-1G
Zoro # G8224568
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Size 1 g
- Chemical Formula C5H14N4H2SO4
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0310-1G
- Zoro # G8224568
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Item | Agmatine Sulfate |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C5H14N4H2SO4 |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 228.27 |
Chemical Container Material | Clear Glass |
CAS Number | 2482-00-0 |
Description
Agmatine Sulfate, CAS Number 2482-00-0, Molecular Weight F.W. 228.27, Chemical Formula C5H14N4�H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- DENIOS Model Full Size Funnel, Black (K22-0164)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- Spectrum Chemicals Starting with A