Shop All Chemicals Starting with A
Spectrum
Adenosine Triphosphate Disodm Salt, 1g
Mfr # A0157-1G
Zoro # G8123503
product price: $51.79
/ea
$51.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 1 g
- Chemical Grade Reagent
- Molecular Weight F.W. 551.15 + xH Less Than- Greater Than2 Less Thanp Greater ThanO
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0157-1G
- Zoro # G8123503
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Item | Adenosine 5'-Triphosphate Disodium Salt |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Molecular Weight | F.W. 551.15 + xH Less Than- Greater Than2 Less Thanp Greater ThanO |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C10H14N5O13P3Na2xH2O |
CAS Number | 34369-07-8 |
Description
Adenosine 5'-Triphosphate Disodium Salt, CAS Number 34369-07-8, Molecular Weight F.W. 551.15 + xH Less Than- Greater Than2 Less Thanp Greater ThanO, Chemical Formula C10H14N5O13P3Na2�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 50mL (230421R)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- RPI Agarose, 50g (A20090-50.0)
- Spectrum Chemicals Starting with A