Shop All Chemicals Starting with A
Spectrum
Adenosine, 25g
Mfr # A0152-25G
Zoro # G8190679
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Molecular Weight F.W. 267.25
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0152-25G
- Zoro # G8190679
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Adenosine |
Molecular Weight | F.W. 267.25 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C10H13N5O4 |
Chemical Container Type | Bottle |
CAS Number | 58-61-7 |
Description
Adenosine, CAS Number 58-61-7, Molecular Weight F.W. 267.25, Chemical Formula C10H13N5O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITA Bottle Replacement Filters (36461)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- Spectrum Chemicals Starting with A