Shop All Plugs & Stoppers
Spectrum
Adapter Cap 33 mm Shortneck, Size, PK20
Mfr # 553-10555
Zoro # G5964330
product price: $42.69
/pk 20, $2.13/ea
$42.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 553-10555
- Zoro # G5964330
- Country of Origin China
- Category Plugs & Stoppers
Details
Item | Adapter Cap 33 mm Shortneck,Size,PK20 |
Description
Adapter Cap 33 mm Shortneck,Size,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 10 IN. WIDE 500LF (1230380)
- DYNALON Sample Container, 24mL, Plastic, Wide, PK144 (426364-07)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #12, 5/pk, 5PK (259100-12)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper w/Hole, Black SBR Rubber, Size #000, 12.7 x 8.2 x 21mm, 170PK (259150H-000)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #4, 26 x 20 x 25mm, 28PK (259150H-4)
- Spectrum Lab Caps, Plugs & Dispensers