Shop All Plugs & Stoppers
Spectrum
Adapter Cap 28 mm, Size K, PK20
Mfr # 553-10561
Zoro # G5849110
product price: $42.69
/pk 20, $2.13/ea
$42.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 553-10561
- Zoro # G5849110
- Country of Origin China
- Category Plugs & Stoppers
Details
Item | Adapter Cap 28 mm,Size K,PK20 |
Description
Adapter Cap 28 mm,Size K,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- ROCKER SCIENTIFIC CO LTD MF5 Series Magnetic Filter Funnel with Lid Kit, 500mL, 47mm, 1/Pk (200500-01)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #7, 37 x 30 x 25mm, 13PK (259150H-7)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers with Hole, Black SBR Rubber, Size #6, 32 x 26 x 25mm, 18PK (259150-6)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper w/Hole, Black SBR Rubber, Size #000, 12.7 x 8.2 x 21mm, 170PK (259150H-000)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #8, 12/pk, 12PK (259100-8)
- CHEMGLASS Stopper #132 (CG-3018-04)
- Spectrum Lab Caps, Plugs & Dispensers