Shop All Plugs & Stoppers
Spectrum
Adapter Cap 24 mm, Size D, PK20
Mfr # 553-10543
Zoro # G5869234
product price: $42.69
/pk 20, $2.13/ea
$42.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 553-10543
- Zoro # G5869234
- Country of Origin China
- Category Plugs & Stoppers
Details
Item | Adapter Cap 24 mm,Size D,PK20 |
Description
Adapter Cap 24 mm,Size D,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #4, 26 x 20 x 25mm, 28PK (259150H-4)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper w/Hole, Black SBR Rubber, Size #1, 19 x 14 x 25mm, 52PK (259150H-1)
- UNITED SCIENTIFIC Cork Stoppers, #14, PK 100 (CST14)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers with Hole, Black SBR Rubber, Size #6, 32 x 26 x 25mm, 18PK (259150-6)
- Spectrum Plugs & Stoppers