Shop All Plugs & Stoppers
Spectrum
Adapter Cap 22 mm, Size C, PK20
Mfr # 553-10480
Zoro # G5868309
product price: $42.69
/pk 20, $2.13/ea
$42.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 553-10480
- Zoro # G5868309
- Country of Origin China
- Category Plugs & Stoppers
Details
Item | Adapter Cap 22 mm,Size C,PK20 |
Description
Adapter Cap 22 mm,Size C,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- UNITED SCIENTIFIC Solid Rubber Stopper, Black, #12, 5/pk, 5PK (259150-12)
- CHEMGLASS Stopper, PK100 (CG-3021-03)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #15 (RST15-S)
- MIDWEST FASTENER 7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK (64382)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- Spectrum Labware