Shop All Chemicals Starting with A
Spectrum
Adamantaneacetic Acid, 5g
Mfr # A0733-500G
Zoro # G8238717
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- CAS Number 9005-32-7
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0733-500G
- Zoro # G8238717
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Alginic Acid |
Chemical Container Type | Bottle |
CAS Number | 9005-32-7 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | (C6H3O6)n |
Shelf Life | 24 mo |
Description
Alginic Acid, CAS Number 9005-32-7, Chemical Formula (C6H3O6)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- Spectrum Chemicals Starting with A