Shop All Chemicals Starting with A
Spectrum
Acrylamide Monomer, 500g
Mfr # A0139-500G
Zoro # G8239931
product price: $64.79
/ea
$64.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 71.08
- Chemical Container Size 500 g
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Formula C3H5NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0139-500G
- Zoro # G8239931
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Acrylamide Monomer |
Molecular Weight | F.W. 71.08 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C3H5NO |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shipping Restrictions | UN2074, Acrylamide, Solidd, 6.1, PG III |
CAS Number | 79-06-1 |
Description
Acrylamide Monomer, CAS Number 79-06-1, Molecular Weight F.W. 71.08, Chemical Formula C3H5NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2074, Acrylamide, Solidd, 6.1, PG III
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 1000mL, PP (601826-1)
- OAKTON Ph Meter, LCD, AA Batteries (3561325)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- Spectrum Chemicals Starting with A