Shop All Chemicals Starting with A
Spectrum
Acrolein Dimethyl Acetal, 25g
Mfr # A2455-25G
Zoro # G8244551
Free Shipping & Returns
$170.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Molecular Weight F.W. 102.13
- Shelf Life 24 mo
- Chemical Formula C5H10O2
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A2455-25G
- Zoro # G8244551
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acrolein Dimethyl Acetal |
Molecular Weight | F.W. 102.13 |
Shelf Life | 24 mo |
Chemical Formula | C5H10O2 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
CAS Number | 6044-68-4 |
Description
Acrolein Dimethyl Acetal, CAS Number 6044-68-4, Molecular Weight F.W. 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- 3M Acryl-Green Spot Putty 14.5Oz Tube, 5096 (MMM5096)
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- STATE CHEMICAL Acidine, PK4 (18041)
- Spectrum Chemicals Starting with A