Shop All Chemicals Starting with A
Spectrum
Acid Violet 43, 25g
Mfr # A1402-25G
Zoro # G8123643
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight F.W. 431.41
- Chemical Container Size 25 g
- CAS Number 4430-18-6
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1402-25G
- Zoro # G8123643
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acid Violet 43 |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 431.41 |
CAS Number | 4430-18-6 |
Chemical Container Material | Clear Glass |
Chemical Formula | C21H15NO6SNa |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Description
Acid Violet 43, CAS Number 4430-18-6, Molecular Weight F.W. 431.41, Chemical Formula C21H15NO6SNa, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 4L, Plastic (GR122800-L03)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- SENSOREX PH Electrode DIN Cap (S223CD)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- RPI Agarose, 50g (A20090-50.0)
- Spectrum Chemicals Starting with A