Shop All Chemicals Starting with A
Spectrum
Acid Red 91, 25g
Mfr # E0204-25G
Zoro # G8040669
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 624.06
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # E0204-25G
- Zoro # G8040669
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acid Red 91 |
Chemical Container Type | Bottle |
Molecular Weight | 624.06 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
CAS Number | 548-24-3 |
Chemical Formula | C20H6Br2N2Na2O9 |
Description
Acid Red 91, CAS Number 548-24-3, Molecular Weight 624.06, Chemical Formula C20H6Br2N2Na2O9, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- EZRED ANTI FREEZE HYDROMETER (EZ102)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- Spectrum Chemicals Starting with A