Shop All Chemicals Starting with A
Spectrum
Acid Red 289, 25g
Mfr # A1906-25G
Zoro # G8283779
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight F.W. 676.73
- Chemical Grade Reagent
- CAS Number 12220-28-9
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1906-25G
- Zoro # G8283779
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acid Red 289 |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 676.73 |
Chemical Grade | Reagent |
CAS Number | 12220-28-9 |
Shelf Life | 24 mo |
Chemical Formula | C35H29N2NaO7S2 |
Chemical Container Material | Clear Glass |
Description
Acid Red 289, CAS Number 12220-28-9, Molecular Weight F.W. 676.73, Chemical Formula C35H29N2NaO7S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- Spectrum Chemicals Starting with A