Shop All Chemicals Starting with A
Spectrum
Acetylsalicylic Acid, 500g
Mfr # A2262-25G
Zoro # G8154428
$28.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- CAS Number 50-78-2
- Chemical Container Size 25 g
- Chemical Formula C9H8O4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A2262-25G
- Zoro # G8154428
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acetylsalicylic Acid |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
CAS Number | 50-78-2 |
Chemical Formula | C9H8O4 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 180.16 |
Description
Acetylsalicylic Acid, CAS Number 50-78-2, Molecular Weight 180.16, Chemical Formula C9H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 1.2 Micron, 47mm, PK100 (PES1247100)
- DYNALON Translucent 500mL Wash Bottle, 5 Pack (506915-0004)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- Spectrum Chemicals Starting with A