Shop All Chemicals Starting with A
Spectrum
Acetyl Pyrrolidone, 5g
Mfr # A1418-5G
Zoro # G8138711
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 127.14
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 5 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1418-5G
- Zoro # G8138711
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | 1-Acetyl-2-Pyrrolidone |
Molecular Weight | F.W. 127.14 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 932-17-2 |
Chemical Formula | C6H9NO2 |
Description
1-Acetyl-2-Pyrrolidone, CAS Number 932-17-2, Molecular Weight F.W. 127.14, Chemical Formula C6H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, Steel Door (12-180)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- Spectrum Chemicals Starting with A