Shop All Chemicals Starting with A
Spectrum
Acetyl Bromide, 25g
Mfr # A0080-25G
Zoro # G8183660
product price: $48.19
/ea
$48.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 122.95
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula CH3COBr
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0080-25G
- Zoro # G8183660
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Acetyl Bromide |
Molecular Weight | F.W. 122.95 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | CH3COBr |
CAS Number | 506-96-7 |
Chemical Grade | Reagent |
Shipping Restrictions | UN1716, Acetyl Bromide, 8, PG II |
Chemical Container Material | Clear Glass |
Description
Acetyl Bromide, CAS Number 506-96-7, Molecular Weight F.W. 122.95, Chemical Formula CH3COBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1716, Acetyl Bromide, 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Acrylamide, 1kg (A11260-1000.0)
- Spectrum Chemicals Starting with A