Shop All Chemicals Starting with A
Spectrum
Acetoxybenzaldehyde, 5g
Mfr # A1467-5G
Zoro # G8207923
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C9H8O3
- Chemical Container Size 5 g
- Molecular Weight F.W. 164.16
- Chemical Grade Reagent
- CAS Number 878-00-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1467-5G
- Zoro # G8207923
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | 4-Acetoxybenzaldehyde |
Chemical Formula | C9H8O3 |
Molecular Weight | F.W. 164.16 |
Chemical Grade | Reagent |
CAS Number | 878-00-2 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
4-Acetoxybenzaldehyde, CAS Number 878-00-2, Molecular Weight F.W. 164.16, Chemical Formula C9H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- UNITED SCIENTIFIC Red Litmus Paper, Vial/100 Strips (LPR100)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- EXTECH Digital Hygrometer (445715-NISTL)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Spectrum Chemicals Starting with A