Shop All Chemicals Starting with A
Spectrum
Acetoxybenzaldehyde, 25g
Mfr # A1467-25G
Zoro # G8101961
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight F.W. 164.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A1467-25G
- Zoro # G8101961
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | 4-Acetoxybenzaldehyde |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 164.16 |
CAS Number | 878-00-2 |
Chemical Formula | C9H8O3 |
Chemical Container Type | Bottle |
Description
4-Acetoxybenzaldehyde, CAS Number 878-00-2, Molecular Weight F.W. 164.16, Chemical Formula C9H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Funnel, 65mm, Ps, PK100 (8302)
- YSI Probe Membranes w/Fill Solution (5775)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- Spectrum Chemicals Starting with A