Shop All Chemicals Starting with A
Spectrum
Acetonylacetone, 25mL
Mfr # H0101-25ML
Zoro # G8181770
product price: $65.45
/ea
$65.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 mL
- Molecular Weight 114.14
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0101-25ML
- Zoro # G8181770
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Acetonylacetone |
Molecular Weight | 114.14 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C6H10O2 |
CAS Number | 110-13-4 |
Description
Acetonylacetone, CAS Number 110-13-4, Molecular Weight 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A