Shop All Chemicals Starting with A
Spectrum
Acetonitrile, 500mL
Mfr # A0060-500ML
Zoro # G8286551
product price: $41.75
/ea
$41.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula CH3CN
- CAS Number 75-05-8
- Chemical Container Size 500 mL
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0060-500ML
- Zoro # G8286551
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Acetonitrile |
Chemical Container Type | Bottle |
Chemical Formula | CH3CN |
CAS Number | 75-05-8 |
Shelf Life | 24 mo |
Molecular Weight | 41.05 |
Chemical Grade | Reagent |
Shipping Restrictions | UN1648, Acetonitrile, 3, PG II |
Chemical Container Material | Clear Glass |
Description
Acetonitrile, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- UNITED Desiccator, Vacuum, Clear Base, 12" (55217)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- Spectrum Chemicals Starting with A