Shop All Chemicals Starting with A
Spectrum
Acetaminophen, Ultrapure, 500g
Mfr # A1922-500GM
Zoro # G7959581
Free Shipping & Returns
$500.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H9NO2
- CAS Number 103-90-2
- Molecular Weight 151.2
- Chemical Grade Purified
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1922-500GM
- Zoro # G7959581
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Acetaminophen, Ultrapure |
Chemical Formula | C8H9NO2 |
CAS Number | 103-90-2 |
Molecular Weight | 151.2 |
Chemical Grade | Purified |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Description
Acetaminophen, Ultrapure, CAS Number 103-90-2, Molecular Weight 151.2, Chemical Formula C8H9NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- SPECTRUM K Hydroxide, Pellets, NF, 500g (PO180-500GM)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Aluminum Potassium Sulfate, Crystal, 12kg (A1107-12KG18)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM alpha-Terpineol, Practical, 500mL (TE107-500MLGL51)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- Spectrum Chemicals Starting with A