Shop All Pool Accessories
Spectrum
Accessory
Mfr # 50190
Zoro # G710866733
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Bitteroot Single Winder
- Material Polyester
- Overall Width 45 1/8 in
- Overall Height 40 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 50190
- Zoro # G710866733
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Width | 45 1/8 in |
Overall Height | 40 3/4 in |
Overall Length | 274 1/8 in |
Details
Item | Reel Cover |
Color | Blue |
For Use With | Bitteroot Single Winder |
Material | Polyester |
Material Thickness | 1.58 mm |
Product Type | Reel Cover |
Description
Reel Cover, Compatible Block Length - Maximum Not Applicable, Compatible Block Width - Minimum Not Applicable, Material Thickness 1.58 mm, Includes Not Applicable, Product Type Reel Cover, Overall Height 40 3/4 in, Overall Length 274 1/8 in, Overall Width 45 1/8 in, Color Blue, Material Polyester, For Use With Bitteroot Single Winder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 53") 24" x4" x1" (A-B50)
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVJ1)
- LOGO BRANDS Miami Dolphins Pinwheel Logo Junior-Size Rubber Football (617-93JR-2)
- STENS Control Cable 290-407 For Husqvarna 7022 Rls, 8522 Rls 532431650 (290-407)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- JED POOL TOOLS Telescopic Pole, Aluminum, 6 to 12 ft. L (50-550-12-S)
- WOW WATERSPORTS WOW 172064R Dipped Foam Pool Noodle, Red (17-2064R)
- AURA Spa Frog Bromine Cartridge - 2535 (2535)
- TAYLOR TECHNOLOGIES Complete Chlorine FAS DPD Test Kit (TA35618)
- SPECTRACIDE 3.5 lb. Fire Ant Mound Destroyer Granules (HG-96470)
- OLYMPIAN ATHLETE 1.5 in. x 25 ft. Pool Vacuum Hose (OL974064)
- Spectrum Pool Accessories