Shop All Pool Accessories
Spectrum
Accessory
Mfr # 14868
Zoro # G910866816
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Sheridan Lane Line Storage Reel
- Material Polypropylene
- Includes Warning Sign
- Overall Height 68 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 14868
- Zoro # G910866816
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Height | 68 1/4 in |
Overall Width | 65 1/2 in |
Overall Length | 84 in |
Details
Item | Reel Cover |
Color | Blue |
For Use With | Sheridan Lane Line Storage Reel |
Material | Polypropylene |
Includes | Warning Sign |
Material Thickness | 1.58 mm |
Product Type | Reel Cover |
Description
Reel Cover, Compatible Block Length - Maximum Not Applicable, Compatible Block Width - Minimum Not Applicable, Material Thickness 1.58 mm, Includes Warning Sign, Product Type Reel Cover, Overall Height 68 1/4 in, Overall Length 84 in, Overall Width 65 1/2 in, Color Blue, Material Polypropylene, For Use With Sheridan Lane Line Storage Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- NATIONAL HARDWARE ANTI-SAG GATE KT BLK 1PK (N109-060)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- YML YML Z100S-PK Small Plastic Carrier in Pink (Z100S-PK)
- GENERAC Generic 5050-SPA1 115V Ozone Apollo Air Pumps without Housing (5050-SPA1)
- APC Apc FC-2150 Cartridge 7 x 19.62 in. 60 sq. ft. (APCC7197)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- HACH 512084 Aquachek Pro II Test Strips For Cyanuric Acid (HA36177)
- J&J ELECTRONICS Raypak Thermal Fuse (J&36197)
- HARMSCO INC Harmsco ST105 7.75 x 19.5 in. 105 sq ft. Cartridge (ST105)
- TILE Granite Alternate Pattern Mosaic (LS016-D)
- Spectrum Pool Accessories