Shop All Chemicals Starting with A
Spectrum
Abietic Acid, 500g
Mfr # A0001-25G
Zoro # G8161087
product price: $71.19
/ea
$71.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C20H30O2
- Chemical Grade Reagent
- Molecular Weight 302.46
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0001-25G
- Zoro # G8161087
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | Abietic Acid |
Chemical Formula | C20H30O2 |
Chemical Grade | Reagent |
Molecular Weight | 302.46 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 514-10-3 |
Shelf Life | 24 mo |
Description
Abietic Acid, CAS Number 514-10-3, Molecular Weight 302.46, Chemical Formula C20H30O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 1, PK 12 (33307)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- Spectrum Chemicals Starting with A