Shop All Chemicals Starting with D
Spectrum
6, 6'-Dibromo-2, 2'-Bipyridyl, 1g
Mfr # D3988-1G
Zoro # G8081348
Free Shipping & Returns
$169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C10H6Br2N2
- Chemical Grade Reagent
- Chemical Container Type Bottle
- CAS Number 49669-22-9
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # D3988-1G
- Zoro # G8081348
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | 6,6'-Dibromo-2,2'-Bipyridyl |
Chemical Formula | C10H6Br2N2 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 49669-22-9 |
Chemical Container Material | Clear Glass |
Molecular Weight | 313.98 |
Shelf Life | 24 mo |
Description
6,6'-Dibromo-2,2'-Bipyridyl, CAS Number 49669-22-9, Molecular Weight 313.98, Chemical Formula C10H6Br2N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Bottles, Storage, Wide Mouth, Pp, PK 12 (81901)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- Spectrum Chemicals Starting with D