Shop All Chemicals Starting with H
Spectrum
5-Hydroxy-L-Tryptophan, 1g
Mfr # H0531-1G
Zoro # G8178429
product price: $34.19
/ea
$34.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C11H12N2O3
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- CAS Number 4350-09-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0531-1G
- Zoro # G8178429
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 g |
Details
Item | 5-Hydroxy-L-Tryptophan |
Shelf Life | 24 mo |
Chemical Formula | C11H12N2O3 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 4350-09-8 |
Chemical Grade | Reagent |
Molecular Weight | 220.23 |
Description
5-Hydroxy-L-Tryptophan, CAS Number 4350-09-8, Molecular Weight 220.23, Chemical Formula C11H12N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Spectrum Chemicals Starting with H